Rubbing Alcohol, Bottle, 1 gal.
Mfr # 26821
Zoro # G3752996
product price:Â $49.89
/ea
Sold in multiples of 4 for $199.56
Key Features
Application - First Aid and Wound Care
Antiseptics
Formula
99% Isopropyl Alcohol
Size
128 oz
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26821
Zoro #
G3752996
UPC #
347682268213
Country of Origin
United States
Dimensions
Size
128 oz
Size - First Aid and Wound Care
128 oz
Details
Item
Topical Antiseptic Liquid
Application - First Aid and Wound Care
Antiseptics
Formula
99% Isopropyl Alcohol
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Package Type
Bottle
Application
Antiseptics and Wound Care
Industry Type
Healthcare
Item - First Aid and Wound Care
Rubbing Alcohol
Unitized
Bulk
Concentration
99%
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Exterior Package Type
Bottle
Alcohol Content
Contains Alcohol
Active Ingredient
Isopropyl Alcohol
Purpose
Antiseptics
Unit Package Type
Bottle
Product Type
Topical Antiseptic
Format
Liquid Solution
Number of Units Included
1
Description
Topical Antiseptic Liquid, Format Liquid Solution, Active Ingredient Isopropyl Alcohol, Concentration 99 Percent, Unitized Bulk, Size 128 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Bottle
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.