Zoro Homepage
This item is Discontinued.
Current Fluorescent Linear Lamp, T12, Cool, 4100K F96T12/CW/VHO/O/CT

Fluorescent Linear Lamp, T12, Cool, 4100K (Discontinued)

  • Mfr # F96T12/CW/VHO/O/CT
  • Zoro # G3756295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96T12/CW/VHO/O/CT
Zoro #
G3756295
UPC #
043168462020
Country of Origin
United States

Dimensions

Light Bulb Dia.
1-1/2"
Max. Overall Bulb Length
96"
Max Overall Bulb Length
96"

Description

Linear Fluorescent Lamp, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 60.0, Color Temperature 4100 K, Lumens 13,960, Shatter-Resistant No, Watts 220, Standards Meets 2012 Lighting Legislation Energy, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Preheat, High Output Yes

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.