Conduit Fitting Connector, 1/2 in, Liquid-Tight, Aluminum, Orange

  • Mfr # 4801-1

  • Zoro # G3756337


product price:  $11.69
/ea
Sold in multiples of 25 for $292.25

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
Aluminum
Overall Length
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4801-1
Zoro #
G3756337
UPC #
050169480113
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
1.65 in
Length
1.65 in
Width
1.130 in
Cord Dia. Range
1/8 to 3/16 in
Height (In.)
1.13 in
Form Size
2 in
Dimensions
1.65 in x 1.13 in x 1.13 in
Height
1.13 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Aluminum
Color
Orange
Hazardous Location
Yes
Connector Type
Straight
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Standards
UL Listed,CSA Certified, UL 514B
Application
Commercial Fittings
Features
Aluminum construction provides a corrosion resistant installation; Innovative GOTHCA® ring incorporates a split hinge design to prevent friction and to provide strain relief; Neoprene grommet; Knurled compression nut allows the fittings to be hand tightened to UL requirements; GOTCHA® color-coded ring provides fast identification of cord size; Additional colors and sizes available
Certified Listed
UL ListedCSA Certified
Color Code
Orange
Industry Standard(s)
UL 514B
Environmental Conditions
Wet Location
Conduit Type
Liquidtight
Cable Range
.125 - .187 in
Fitting Type
Connectors
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2

Description

Cordgrip Conn,1/2 In.,0.125-0.187,Alum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.