Men's Rain Coat, PVC, Snaps with Storm Flap, Clear, 2XL

  • Mfr # C61210

  • Zoro # G3762320


product price:  $14.15
/ea

Key Features

Color
Clear
Material
PVC
Closure Type
Snaps with Storm Flap
Gender
Men's
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C61210
Zoro #
G3762320
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
48 in
Fits Chest Size
52 in to 54 in
Rainwear Size
2XL
Fits Waist Size
48" to 50"
Maximum Chest Size
54 in

Details

Item
Rain Coat
Color
Clear
Material
PVC
Closure Type
Snaps with Storm Flap
Gender
Men's
Number of Outside Pockets
2
Liner Material
None
Features
0.2mm Thickness; Detachable Hood with Draw Cord
Number of Inside Pockets
0
Insulated for Cold Conditions
No
Includes Removable Liner
No
Includes Hood
Yes
Back Stripe Pattern
None
Style
Rain Coat
Garment Type
Rain Coat
Hood Style
Snap-On (Included)
High-Visibility
No
Includes Lining
No
Cuff Style
Open

Description

Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Clear, Front Closure Type Snaps with Storm Flap, Gender Men's, Material PVC, High-Visibility No, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Snap-On (Included), Length 48 in, Length Type Calf, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 54 in, Cuff Style Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.