3/4" NPT Stainless Steel Spring Check Valve

  • Mfr # S800-3/4"

  • Zoro # G3769221


product price:  $80.95
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT x FNPT
Body Material
CF8M 316 Stainless Steel
Max. Steam Pressure
125 psi WSP
Width
1 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S800-3/4"
Zoro #
G3769221
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4"
Width
1 13/16 in
Overall Height
1 13/16 in
Pipe or Tube Size - Check Valves
3/4 in
Length
2 7/8 in
Size
3/4"
Overall Length
2.87 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in

Details

Connection Type
FNPT x FNPT
Body Material
CF8M 316 Stainless Steel
Max. Steam Pressure
125 psi WSP
Item - Check Valves
Check Valve
Max. Temp. - Valves
352 Degrees F
Cracking Pressure
0.5 psi
Material of Construction
CF8M 316 Stainless Steel
Full Flow - Valves
Yes
Max. Temp.
450 Degrees F
Flow
10 GPM
Spring Material - Check Valves
Stainless Steel
Seat Material
PTFE
Body Material - Valves
316 Stainless Steel
Mounting Position
Any
Seat Material - Check Valves
PTFE
Connection Type - Check Valves
FNPT x FNPT
Sub-Category
Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Steam Pressure - Valves
125 psi WSP
Cracking Pressure - Check Valves
0.5 psi
Seal Material - Check Valves
PTFE
Max. Pressure
800 psi WOG
Max. Water Pressure - Valves
800 psi
Item
Check Valve
Seal Material
PTFE
Min. Temp. - Valves
0 Degrees F
Spring Material
316 Stainless Steel
Flow - Valves
10.0 gpm
Application - Valves
General Purpose
Flow Design
Single
Max. Water Pressure
800 psi
Mechanism and Body Design
Inline Spring
Standards
ANSI B1.20.1
Mounting Orientation
Horizontal, Vertical
Seal
PTFE
Valve Body Style
Inline
Operating Temperature - Maximum
400 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Operating
800 psi
Coefficient of Volume (Cv)
10
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Check Mechanism
Poppet
Connection Type - Side 2
NPT
For Media
Gas, Oil, Steam, Water
Silent Check
Standard
Maximum Pressure - Steam
125 psi
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-4 Degrees F
Check Mechanism Material
316 Stainless Steel
Valve Ways
2-Way
Valve Series
S800

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 800 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material PTFE, Spring Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.