Acid Neutralizer, 55 gal., Hydrofluoric

  • Mfr # 2902-055

  • Zoro # G3770859


product price:  $633.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Primary Neutralizing Application
Acids
Neutralizing Capacity
33 gal
Neutralizes Chemical Type
Acids
Absorbent Form
Granular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2902-055
Zoro #
G3770859
UPC #
637712290209
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Granular Sorbent
Container Type
Drum
Primary Neutralizing Application
Acids
Neutralizing Capacity
33 gal
Neutralizes Chemical Type
Acids
Absorbent Form
Granular
Color
Tan
Weight
380 lb
Volume Absorbed per Pkg.
33 gal
Volume Absorbed Per Pkg.
33 gal
Volume Neutralized per Pkg.
33 gal
Fluids Absorbed
Acids
Disinfecting
No
Volume
55 gal
Slip Resistant
No
Deodorizing
No
Series
HF Acid Eater
Specialized Applications
Industrial
Product Type
Granular Sorbent
Composition Detail
Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite
Volume Absorbed Range
30 to 39 gal
Specific Liquid Compatibility
Hydrofluoric Acid
Scent
Not Scented
Pallet Quantity
4
Silica Free
No
Sold as Pallet/Each
Each
Container Type and Capacity
55 gal Drum
Non-Abrasive
Yes

Description

Granular Sorbent, Fluids Absorbed Acids, Specific Liquid Compatibility Hydrofluoric Acid, Container Type Drum, Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite, Container Type and Capacity 55 gal Drum, Weight 380 lb, Volume 55 gal, Volume Absorbed per Pkg. 33 gal, Specialized Applications Industrial, Deodorizing No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.