Zoro Homepage
This item is Discontinued.
Current U-Shaped Fluorescent Lamp, T12, Cool, 4100K F35CW/U/6/WM/ECO

U-Shaped Fluorescent Lamp, T12, Cool, 4100K (Discontinued)

  • Mfr # F35CW/U/6/WM/ECO
  • Zoro # G3773427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35CW/U/6/WM/ECO
Zoro #
G3773427
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
22-1/2"
Bulb Bend Radius
6 in
Light Bulb Dia.
1-1/2"
Max Overall Bulb Length
22-1/2"
Bulb Dia.
1 1/2 in

Details

Bulb Shape
T12
Bulb Base Type
Medium Bi-Pin (G13)
Light Appearance
4000 to 4999K, Cool White
Watts
35
Average Bulb Life
18,000 hr.
Item
U-Shaped Fluorescent Lamp
Bulb Color Temp.
4100K
Color Rendering Index
62.0
Bulb Technology
Fluorescent
Bulb Start Type
Rapid
Lumens
2600
Lighting Technology
Fluorescent
Bulb Min. Starting Temp.
61 Degrees F
Bulb Designation
F35/CW/U/6/WM/ECO
Bulb Type
U-Bend
Shatter-Resistant
No
Bulb Minimum Starting Temperature
61 Degrees F
Color Temperature
4100 K
Color Tuning
No

Description

U-Shaped Fluorescent Lamp, Bulb Shape T12, Color Temperature 4100 K, Lumens 2600, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 35, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 62.0, Bulb Minimum Starting Temperature 61 Degrees F, Bulb Start Type Rapid, Bulb Dia. 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.