Corrosion Inhibitor, Wet Lubricant Film, 5 Gal., Pail
Mfr # 83050
Zoro # G3773959
product price:Â $712.49
/ea
Free Shipping & Returns
Key Features
Lubricant Container
Pail
Max. Operating Temp.
120 Degrees F
NSF Rating
H1
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
83050
Zoro #
G3773959
UPC #
082353830503
Country of Origin
United States
Details
Item
Food Grade Corrosion Inhibitor
Lubricant Container
Pail
Max. Operating Temp.
120 Degrees F
NSF Rating
H1
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Long
Removability
Moderate
Series
Super Lube
Specific Gravity
0.85
Standards
ISO 9001
Flash Point
Greater Than 205 Degrees F
Chemical Base
Synthetic Oil
Lubricant Color
Clear
Application
Facilities Maintenance, Food Processing Equipment, Metalworking
VOC Content
Less Than 25%
Net Weight
40 lb
Description
Metal Protectant and Corrosion Inhibitor, NSF Rating H1 Food Grade, Wet Lubricant Film, Long Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Max. Operating Temp. 120 Degrees F, Lubricant Container Pail, Container Size 5 gal, Lubricant Color Clear, Net Weight 40 lb, Chemical Base Synthetic Oil, Specific Gravity 0.85, VOC Content Less Than 25 Percent, Flash Point Greater Than 205 Degrees F, Standards ISO 9001
Restrictions
This item has been restricted from sale in the following states:
NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.