This item is Discontinued.

Panasonic Multimedia Projector, 4000 lm, 3-27/32" H PT-VW355NU

Multimedia Projector, 4000 lm, 3-27/32" H (Discontinued)

  • Mfr # PT-VW355NU
  • Zoro # G3775620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-VW355NU
Zoro #
G3775620
UPC #
885170245556
Country of Origin
China

Dimensions

Screen Size
30 in to 300 in
Height
3 27/32 in
Width
13 27/32 in
Length
11 in
Cord Length
6 ft
Projection Stage Width
30 in to 300 in
Projection Stage Length
30 in to 300 in

Details

Item
Multimedia Projector
Illumination
4000 lm
Includes
Power Cord, Remote Control, Batteries
Head
6 7/64 in
Aspect Ratio
16:10
Lamp Included
Yes
Lamp Watts
230W bulb
Voltage
240V AC
Resolution
1280 x 800
Lamp Life
5000 hr
Standards
UL/c-UL, FCC
Contrast Ratio
10000:1

Description

Multimedia Projector, Resolution 1280 x 800, Illumination 4000 lm, Aspect Ratio 16:10, Contrast Ratio 10000:1, Head 6 7/64 in, Lamp Included Yes, Lamp Life 5000 hr, Lamp Watts 230W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 30 in to 300 in, Screen Size 30 in to 300 in, Length 11 in, Width 13 27/32 in, Height 3 27/32 in, Cord Length 6 ft, Voltage 240V AC, Standards UL/c-UL, FCC, Includes Power Cord, Remote Control, Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.