Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Multimedia Projector, 4000 lm, 3-27/32" H PT-VW350U

Multimedia Projector, 4000 lm, 3-27/32" H (Discontinued)

  • Mfr # PT-VW350U
  • Zoro # G3775690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-VW350U
Zoro #
G3775690
UPC #
885170245549
Country of Origin
China

Dimensions

Screen Size
30 in to 300 in
Height
3 27/32 in
Width
13 27/32 in
Length
11 in
Projection Stage Length
30 in to 300 in
Projection Stage Width
30 in to 300 in
Cord Length
6 ft

Details

Item
Multimedia Projector
Lamp Life
5000 hr
Illumination
4000 lm
Lamp Watts
230W bulb
Includes
Power Cord, Remote Control, Batteries
Lamp Included
Yes
Resolution
1280 x 800
Voltage
240V AC
Head
6 7/64 in
Standards
UL/c-UL, FCC
Aspect Ratio
16:10
Contrast Ratio
10000:1

Description

Multimedia Projector, Resolution 1280 x 800, Illumination 4000 lm, Aspect Ratio 16:10, Contrast Ratio 10000:1, Head 6 7/64 in, Lamp Included Yes, Lamp Life 5000 hr, Lamp Watts 230W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 30 in to 300 in, Screen Size 30 in to 300 in, Length 11 in, Width 13 27/32 in, Height 3 27/32 in, Cord Length 6 ft, Voltage 240V AC, Standards UL/c-UL, FCC, Includes Power Cord, Remote Control, Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.