Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Healthcare Hospitality HDTV, 470F Series HG32NE470FFXZA

Healthcare Hospitality HDTV, 470F Series (Discontinued)

  • Mfr # HG32NE470FFXZA
  • Zoro # G3775709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG32NE470FFXZA
Zoro #
G3775709
UPC #
887276159843
Country of Origin
Mexico

Dimensions

Height
19 23/32 in
Width
29 7/64 in
Depth
7 35/64 in
HDTV Screen Size
32 in

Details

Item
Healthcare Hospitality HDTV
HDTV High Definition Type
Full High Definition
Includes
Remote
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
0
Max. Resolution
1366 x 768
Series
470F
Brightness
300
HDTV Screen Shape
Flat
Pro:Idiom ™
Yes
Component Video Inputs
0
S-Video Inputs
0
Sound Leveler
Yes
Energy Star Compliant
Yes
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Pro:Idiom(TM)
Yes
HDTV Resolution
720
Vertical Resolution
768p
Digital Cable Ready
yes
Contrast Ratio
3000:1
Media Card Slot
No
Simulated Surround
Yes
Multifunction
Yes
VESA Pattern
200x200
HDTV Display Type
LED
HDTV Application
Hospitality
Sleep/Alarm Timer
Yes
Green Certification or Other Recognition
ENERGY STAR
PC Inputs
0
USB Slot
0
V-Chip
Yes
Language Options
English/French/Spanish
Weight Capacity
100 lb
Watts/Channel
10W x 2

Description

Healthcare Hospitality HDTV, Screen Refresh Rate 60 Hz, Brightness 300, VESA Pattern 200x200, Contrast Ratio 3000:1, Includes Remote, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.