Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-FZ570U
Zoro #
G3775718
UPC #
885170268845
Country of Origin
China
Dimensions
Screen Size
40 in to 300 in
Height
5 11/16 in
Width
19 19/32 in
Length
15 11/16 in
Projection Stage Width
40 in to 300 in
Projection Stage Length
40 in to 300 in
Cord Length
6 ft
Details
Item
Multimedia Projector
Voltage
240V AC
Lamp Life
6000 hr
Head
5 29/32 in
Illumination
4500 lm
Resolution
1920 x 1200
Aspect Ratio
16:10
Includes
Power Cord, Remote Control, Batteries
Lamp Watts
270W bulb
Contrast Ratio
10000:1
Standards
UL/c-UL, FCC
Lamp Included
Yes
Description
Multimedia Projector, Resolution 1920 x 1200, Illumination 4500 lm, Aspect Ratio 16:10, Contrast Ratio 10000:1, Head 5 29/32 in, Lamp Included Yes, Lamp Life 6000 hr, Lamp Watts 270W bulb, Projection Stage Length 40 in to 300 in, Projection Stage Width 40 in to 300 in, Screen Size 40 in to 300 in, Length 15 11/16 in, Width 19 19/32 in, Height 5 11/16 in, Cord Length 6 ft, Voltage 240V AC, Standards UL/c-UL, FCC, Includes Power Cord, Remote Control, Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.