Door and Butt Hinge, Steel, Full Mortise Mounting, 1 1/4 in Leaf W x 3 1/2 in Leaf H, Bright Brass

  • Mfr # 3½x3½ 1458 3

  • Zoro # G3775788


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Corners
5/8" Radius
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.099 in
Door Leaf Width
1 1/4 in
Holes per Leaf
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3½x3½ 1458 3
Zoro #
G3775788
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.099 in
Door Leaf Width
1 1/4 in
Pin Dia.
0.12 in
Required Door Thickness
1-5/8" to 1-3/4"
Width
3 1/2 in
Frame Leaf Width
1 1/4 in
Frame Leaf Length
3 1/2 in
Height
3 1/2 in
Door Thickness
1-5/8 in to 1-3/4 in
Door Leaf Length
3 1/2 in
Leaf Thickness
0.099 in
Frame Leaf Height
3 1/2 in
Overall Width
3 1/2 in
Corner Radius
5/8 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
1/8 in

Details

Corners
5/8" Radius
Finish
Bright Brass
Holes per Leaf
3
Load Capacity
150 lb
Material
Steel
Mounting
Full Mortise
Range of Motion
180 Degrees
Features
For Lightweight Doors, Supplied with All Wood Screws as Standard
Color
Gold
Item
Door and Butt Hinge
Holes
With
Ligature Resistant
No
Pin Type
Barrel
Hardware
Yes
Pin Material
Steel
Bearing Type
Sleeve
Hand Orientation
Non-Handed
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
3
Corner Type
Round
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Brass, Clear Coated
Mounting Style
Full Surface

Description

Butt Hinge, Steel, Bright Brass Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.099 in Door Leaf Thickness, Not Applicable Frame Leaf Thickness, Sleeve Bearing Type, Rounded Corners, Yes Hardware, Features For Lightweight Doors, Supplied with All Wood Screws as Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.