Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Projector, 16:10 Aspect Ratio, 320W Lamp PT-FW530U

Projector, 16:10 Aspect Ratio, 320W Lamp (Discontinued)

  • Mfr # PT-FW530U
  • Zoro # G3776110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-FW530U
Zoro #
G3776110
UPC #
885170268869
Country of Origin
China

Dimensions

Screen Size
40 in to 400 in
Height
5 29/32 in
Width
19 39/64 in
Length
15 29/32 in
Projection Stage Width
40 in to 400 in
Cord Length
6 ft
Projection Stage Length
40 in to 400 in

Details

Item
Multimedia Projector
Head
6 7/64 in
Illumination
5000 lm
Contrast Ratio
2000:1
Lamp Watts
320W bulb
Resolution
1280 x 800
Voltage
240V AC
Lamp Life
4000 hr
Standards
UL
Lamp Included
Yes
Aspect Ratio
16:10
Includes
Remote Control, Power Cord, Power Cord Holder, (2) AAA Batteries, Software CD

Description

Multimedia Projector, Resolution 1280 x 800, Illumination 5000 lm, Aspect Ratio 16:10, Contrast Ratio 2000:1, Head 6 7/64 in, Lamp Included Yes, Lamp Life 4000 hr, Lamp Watts 320W bulb, Projection Stage Length 40 in to 400 in, Projection Stage Width 40 in to 400 in, Screen Size 40 in to 400 in, Length 15 29/32 in, Width 19 39/64 in, Height 5 29/32 in, Cord Length 6 ft, Voltage 240V AC, Standards UL, Includes Remote Control, Power Cord, Power Cord Holder, (2) AAA Batteries, Software CD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.