This item is Discontinued.

Current U-Shaped Fluorescent Lamp, Cool, 4100K, T12 F40T12/SP41/U6/CVG

U-Shaped Fluorescent Lamp, Cool, 4100K, T12 (Discontinued)

  • Mfr # F40T12/SP41/U6/CVG
  • Zoro # G3776123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40T12/SP41/U6/CVG
Zoro #
G3776123
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
22-1/2"
Max Overall Bulb Length
22-1/2"
Bulb Bend Radius
6 in
Bulb Dia.
1 1/2 in

Details

Bulb Shape
T12
Watts
40
Standards
Meets 2012 Lighting Legislation Energy
Average Bulb Life
14,000 hr.
Shatter-Resistant
No
Item
U-Shaped Fluorescent Lamp
Bulb Designation
F40T12/SP41/U/6/CVG
Bulb Color Temp.
4100K
Color Temperature
4100 K

Description

U-Shaped Fluorescent Lamp, Bulb Shape T12, Color Temperature 4100 K, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 40, Standards Meets 2012 Lighting Legislation Energy, Bulb Dia. 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.