Zoro Homepage
This item is Discontinued.
No Product Image Available

Computer Cabinet, 20 in. (Discontinued)

  • Mfr # 21.7-CC-180
  • Zoro # G3777335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21.7-CC-180
Zoro #
G3777335
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
24 in
Overall Height
20 in
Compartment Height
17 in
Compartment Width
18 in
Compartment Depth
24 in

Details

Item
Computer Cabinet
Computer Cabinet Type
Stationary
Color
Dark Gray
Material
12 ga Steel
Number of Drawers
0
Finish
Water based Enamel
Assembled/Unassembled
Assembled
Lock Included
Padlockable

Description

Computer Cabinet, Number of Drawers 0, Overall Depth 24 in, Overall Height 20 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.