This item is Discontinued.

Vestil Square Glass Bottle, Wide Mouth, 1 Oz, Cap BTL-SW-G-1

Square Glass Bottle, Wide Mouth, 1 Oz, Cap (Discontinued)

  • Mfr # BTL-SW-G-1
  • Zoro # G3777365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTL-SW-G-1
Zoro #
G3777365
UPC #
691215069014
Country of Origin
China

Details

Item
Bottle
Capacity
1 oz.
Labware Closure Type
Screw On
Mouth
Wide
Labware Basic Material
Glass
Labware Closure Color
Green
Includes
Threaded Cap
Labware Closure Material
Thermoset
Labware Capacity - English
1 oz
Labware Body Color
Clear
Bottle/Jar Shape
Square
Labware Closure Liner Material
PTFE
Graduation Range
Not Specified
Includes Closure
Yes
Closure Material
Thermoset

Description

Bottle, Closure Material Thermoset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.