Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rubbermaid 38 gal. Square Trash Can, Brown, None, Steel FGR38HTSTDSPEC

38 gal. Square Trash Can, Brown, None, Steel (Discontinued)

  • Mfr # FGR38HTSTDSPEC
  • Zoro # G3777475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGR38HTSTDSPEC
Zoro #
G3777475
UPC #
094713153665
Country of Origin
Unknown

Dimensions

Height
40"
Width
26"
Container Depth
26"
Trash Can Dia./Width
26"
Length
26"
Depth
26"

Details

Trash Container Capacity
38 gal.
Container Shape
Square
Color
Brown
Material
Steel
Series
Landmark Series(R)
Item
Trash Can
Top Design
Canopy
Container Basic Material
Stone
Primary Container Color
Brown
Indoor/Outdoor
Outdoor
Specific Container Material
Steel, Stone
Lid Options
Lid Included
Number of Openings
4
Container Mounting Style
Free-Standing
Includes
Rigid Plastic Liner, Stone Panels, (4) 5" H x 21.75" Dia. Disposal Openings With 3" Chutes, Adjustable Leg Levelers
Features
Heavy-Gauge, Fire-Safe Galvanized Steel For Years Of Reliable Outdoor Service. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner.
Opening Closure Type
None
Shape
Square
Container Strength
Heavy Duty
Finish
UV Protectant, Powder Coated
Receptacle Container Style
Decorative
Capacity
38 gal.
Standards
ADA compliant

Description

Square, 38 gal, Brown, Height 40 in, Steel, Stone, UV Protectant, Powder Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.