Drywall Lift - 10' H

  • Mfr # 0063-0547

  • Zoro # G3777481


product price:  $1,004.70
/ea
Free Shipping & Returns

Key Features

Features
Portable with Locking Caster Wheels, Lifts and Holds Drywall and Cement Board Against Ceiling Joists
Material
Steel
Caster Dia.
4 in
Base Legs Outside Dia.
30 in
Number of Casters
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0063-0547
Zoro #
G3777481
UPC #
754024030900
Country of Origin
United States

Dimensions

Caster Dia.
4 in
Base Legs Outside Dia.
30 in
Overall Height
120 in
Lifting Height Max.
128 in
Lifting Height Min.
69 1/2 in
Height Stowed
30 in
Maximum Drywall Width
4 in
Maximum Drywall Height
12 in
Wheel Diameter
4 in
Base Leg Outside Diameter
30 in
Lifting Height Maximum
10 ft
Lifting Height Minimum
5 ft

Details

Item
Drywall Lift
Features
Portable with Locking Caster Wheels, Lifts and Holds Drywall and Cement Board Against Ceiling Joists
Material
Steel
Number of Casters
3
Load Capacity
200 lb
Color
Yellow
Caster Type
Locking
Maximum Lifting Capacity
200 lb
Body Material
Steel

Description

This BIL-JAX Drywall Lift is the ideal tool for hanging drywall. It has a rack-and-pinion unit that allows you to smoothly raise and lower your load. The single cable lift system makes it easy to adjust the height of this drywall lift with minimal effort. Its telescoping legs can be adjusted in three positions, allowing you to find the most comfortable working position. This drywall lift has a 200 lb load capacity and an overall height of 120 in., which means it is sturdy enough for most jobs. With 3 casters measuring 4 in., this tool offers excellent manoeuvrability around your work area. When it comes to hanging drywall, you will want this BIL JAX Drywall Lift by your side so you can finish the job quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.