
Hager 5400, Surface Door Closer, Standard Duty Interior and Exterior
Mfr # 5400MLT25BRZ
Zoro # G3778198
product price:Â $94.79
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Multi-Mount
Closer Performance
Standard Duty
Closer Series
Hager 5400
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5400MLT25BRZ
Zoro #
G3778198
UPC #
-
Country of Origin
Mexico
Details
Item
Surface Door Closer
Closer Mounting Style
Multi-Mount
Closer Performance
Standard Duty
Closer Series
Hager 5400
Finish
Sprayed Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Material
Aluminum Alloy
Standards
Grade 2; BHMA; ANSI; A156.4; UL/cUL; UL10C; UL10B
Product Type
Closer
Description
Sprayed Bronze Closer 5400M02BRZ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.