Grade 1 Tri Mount Door Closer, Push or Pull Side, Double Lever Arm Regular, Adjustable Size 1 to
- Mfr # 8501 BSP
- Zoro # G914531833
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Closer Series
8501 Series Closers
Color
Black Suede Powder Coat
Finish
Black Suede Powder Coat
Width
6.25 in
Depth
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8501 BSP
- Zoro #
- G914531833
- UPC #
- -
- Country of Origin
- United States
- Closer Series
- 8501 Series Closers
- Color
- Black Suede Powder Coat
- Finish
- Black Suede Powder Coat
Dimensions
- Width
- 6.25 in
- Depth
- 3.5
- Length
- 15.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.