This item is Discontinued.

Current Fluorescent Linear Lamp, T12, Cool, 4100K F96T12/SPX41

Fluorescent Linear Lamp, T12, Cool, 4100K (Discontinued)

  • Mfr # F96T12/SPX41
  • Zoro # G3778862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F96T12/SPX41
Zoro #
G3778862
UPC #
043168153355
Country of Origin
United States

Details

Bulb Shape
T12
Watts
75
Shatter-Resistant
No
Bulb Designation
F96T12/SPX41
Voltage
197
Item
Linear Fluorescent Lamp
ANSI Code
3007-1
Average Bulb Life
12,000 hr.
Case Quantity
15
Bulb Color Temp.
4100K
Color Temperature
4100 K

Description

Linear Fluorescent Lamp, Bulb Shape T12, Color Temperature 4100 K, Shatter-Resistant No, Watts 75, Voltage 197, ANSI Code 3007-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.