Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F96T12/GO/CVG
Zoro #
G3778932
UPC #
043168258524
Country of Origin
Unknown
Dimensions
Light Bulb Dia.
1-1/2"
Max. Overall Bulb Length
96"
Max Overall Bulb Length
96"
Details
Bulb Shape
T12
Bulb Base Type
Single Pin (FA8)
Light Appearance
No Rated Color Temp, Gold
Watts
75
Case Quantity
15
Bulb Designation
F96T12/XL/HO/SPX/WM/CVG
Standards
Meets 2012 Lighting Legislation Energy
Bulb Min. Starting Temp.
50 Degrees F
Bulb Type
Linear
Item
Linear Fluorescent Lamp
Lighting Technology
Fluorescent
Lumens
4150
Bulb Technology
Fluorescent
Average Bulb Life
12,000 hr.
Bulb Primary Application
UV Blocking
Shatter-Resistant
Yes
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
50 Degrees F
Color Tuning
No
Description
Linear Fluorescent Lamp, Bulb Base Type Single Pin (FA8), Bulb Shape T12, Lumens 4150, Shatter-Resistant Yes, Watts 75, Standards Meets 2012 Lighting Legislation Energy, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Instant
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.