This item is Discontinued.

Current Fluorescent Lamp, T12, Neutral, 3500K F96T12/SP35/HO/CVG

Fluorescent Lamp, T12, Neutral, 3500K (Discontinued)

  • Mfr # F96T12/SP35/HO/CVG
  • Zoro # G3778984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F96T12/SP35/HO/CVG
Zoro #
G3778984
UPC #
-
Country of Origin
Unknown

Details

Bulb Shape
T12
Watts
110
Shatter-Resistant
Yes
Bulb Color Temp.
3500K
ANSI Code
1019-1
Case Quantity
15
Standards
Meets 2012 Lighting Legislation Energy
Item
Linear Fluorescent Lamp
Voltage
153
Average Bulb Life
12,000 hr.
Bulb Designation
F96T12/SP35/HO/CVG
Color Temperature
3500 K

Description

Linear Fluorescent Lamp, Bulb Shape T12, Color Temperature 3500 K, Shatter-Resistant Yes, Watts 110, Voltage 153, Standards Meets 2012 Lighting Legislation Energy, ANSI Code 1019-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.