Lockout Tag, Danger, Locked Out Device, Plastic, Write-On Surface, Nylon Ties, English, 25PK

  • Mfr # 48RU17

  • Zoro # G3779925


product price:  $37.99
/pk 25, $1.52/ea

Key Features

Header
Danger
Material
Plastic
Write on Surface
Yes
Height
5 3/4 in
Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48RU17
Zoro #
G3779925
UPC #
190735096772
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger
Legend
Locked Out Do Not Operate This Lock/Tag May Only Be Removed By
Material
Plastic
Write on Surface
Yes
Standards
ANSI, OSHA
Legend Color
Black
Includes
8 in Heavy-Duty 50 lb Nylon PVC Cable Ties
Tie Material
Nylon
Grommet Material
Brass
Background Color
Red, White
Legend Style
Text
Language
English
Shape
Rectangle
Signage Type
Tag
Header Text Color
White
Resistance Properties
Chemical Resistant, Tear Resistant
Number of Printed Sides
2
Sign Material
Plastic
For Location
Indoor, Outdoor
Sign Out Sections
Remarks
Includes Ties
Yes

Description

Lockout Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Mount Type Cable Tie, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/4 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Plastic, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.