Float Valve, 3/4 in., Bulkhead, Brass, MNPT

  • Mfr # R700-3/4

  • Zoro # G3780099


product price:  $75.25
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
MNPT
Body Material
Brass
Valve Flow - Pressure (1)
65 psi
Rod Thread
1/4 in -20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R700-3/4
Zoro #
G3780099
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Size
3/4"
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Item
Float Valve
Connection Type
MNPT
Body Material
Brass
Valve Flow - Pressure (1)
65 psi
Rod Thread
1/4 in -20
Max. Pressure
100 psi
Valve Material
Brass
Mounting
Bulkhead
Valve Flow - Flow (2)
40 gpm
Max. Temp.
180 Degrees F
Valve Flow - Pressure (2)
85 psi
Valve Flow - Flow (1)
32.5 gpm
Flow Rate
21 gpm @ 35 psi, 32.5 gpm @ 65 psi, 40 gpm @ 85 psi
Valve Body Style
Angle
Connection Gender - Side 2
Male
Seal Material
Buna-N
Connection Gender - Side 1
Male
Connection Type - Side 2
NPT
Includes Float and Rod
No Float and Rod
Connection Type - Side 1
NPT
Seat Style
Single Seated
Arm Adjustability
Adjustable
Maximum Pressure - Operating
100 psi
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
1 yr
Valve Series
R700

Description

Float Valve, Mounting Bulkhead, Size 3/4 in, Connection Type MNPT, Rod Thread 1/4 In.-20, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Brass, Valve Flow - Pressure (1) 65 psi, Valve Flow - Flow (1) 32.5 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 40 gpm, Max. Pressure 100 psi, Max. Temp. 180 Degrees F, Valve Material Brass, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.