Electrical-Insulating Gloves, 7,500V AC, 11,250V DC, Rubber, 14" Length, Yellow, Size 10

  • Mfr # CL1Y-14"

  • Zoro # G3781246


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Color
Yellow
Glove Size
10
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
7,500V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL1Y-14"
Zoro #
G3781246
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10
Length
14"
Glove Length
14 in
Size - Numeric
10

Details

Item
Electrical-Insulating Gloves
Color
Yellow
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
7,500V AC
Max. Use Voltage (DC)
11,250V DC
Voltage Class
Class 1
Glove Hand Style
Left and Right
Standards
ASTM, EN 60903, OSHA
Includes
Pair of Electrical Insulating Gloves
Class
1
Brand and Series
ActivArmr(R) Electrical Insulating Gloves Class 1 - RIG114Y
Series
Marigold
Proof Test Voltage (DC)
40,000V DC
Proof Test Voltage (AC)
10,000V AC
Electrical Insulating Type
Type I
Max. Use Voltage
7500V AC/11250V DC
Cuff-End Color
Yellow

Description

Electrical-Insulating Gloves, Standards ASTM, EN 60903, OSHA, Brand and Series ActivArmr(R) Electrical Insulating Gloves Class 1 - RIG114Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7,500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products