Worm Drive Circular Saw, Blade Left Side

  • Mfr # SPT78MMC-01

  • Zoro # G3781946


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
8 in
Includes
40T Diablo Cermet Blade, Multi-Function Wrench
Features
Blade Window, Large Chip Tray, Worm Drive Gearing
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPT78MMC-01
Zoro #
G3781946
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
8 in
Max. Cutting Depth @ 0 Deg.
2 3/4 in
Max. Cutting Depth @ 45 Deg.
2 3/4 in
Tool Length
21 in
Depth of Cut @ 90 Deg.
2-3/4"
Arbor Size
5/8 in
Depth of Cut @ 45 Deg.
1-7/16"
Cord Length
8 ft
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
21 in
Blade Diameter
8 in
Cutting Depth at 0 Degrees - Maximum
2 3/4 in
Cutting Depth at 45 Degrees - Maximum
2 3/4 in

Details

Item
Circular Saw
Voltage
120 V AC
Includes
40T Diablo Cermet Blade, Multi-Function Wrench
Features
Blade Window, Large Chip Tray, Worm Drive Gearing
Blade Side
Left
Power Source
Corded
Bevel Angle Range
0 Degrees
Tool Weight
15.4 lb
No Load RPM
3900
Standards
CSA Certified
Corded/Cordless
Corded
Brake Type
None
Shoe Material
Steel
Number of Conductors
3
Amps
15.0
Handle Type
Worm Drive Style
Corded/Banded
Corded
Current
15 A
Max. Blade Speed
3,900 RPM
Arbor Shape
Round
Drive Type
Worm Drive
Blade Speed - Maximum
3,900 RPM
Tool Series
SKILSAW
Bevel Angle - Minimum
0 Degrees
Includes Electric Brake
No Brake
Plug Type
Three-Prong
Frequency
60 Hz
For Workpiece Material
Metal

Description

Circular Saw, Power Source Corded, Primary Saw Application Metal, Blade Dia. 8 in, Max. Blade Speed 3,900 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Shoe Material Steel, Drive Type Worm Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 3/4 in, Max. Cutting Depth @ 45 Deg. 2 3/4 in, Tool Length 21 in, Tool Weight 15.4 lb, Current 15 A, Voltage 120 V AC, Frequency 60 Hz, Plug Type Three-Prong, Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.