Polystrap, Black, 36 in. L, SS
Mfr # BBS36SBK
Zoro # G3783711
product price:Â $10.55
/eaKey Features
Width
1-1/2"
Overall Length
36 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Material
Polyurethane
Bungee Width
1 1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BBS36SBK
Zoro #
G3783711
UPC #
815818021211
Country of Origin
United States
Dimensions
Length
36"
Width
1-1/2"
Overall Length
36 in
Bungee Width
1 1/2 in
Hook Length
3 in
Bungee Thickness
3/16 in
Bungee Length
36 in
Stretched Bungee Length
72 in
Thickness
1/4 in
Stretch Length - Maximum
72 in
Overall Width
1 1/2 in
Manufacturers Warranty Length
Limited Life
Details
Item
Bungee Strap
Color
Black
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Material
Polyurethane
End Type
S-Hook
End Material
Stainless Steel
Body Material
Polyurethane
Item - Bungees
Bungee Strap
Bungee End Material
Stainless Steel
Bungee End Type
S-Hook
Hardware Material
Stainless Steel
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.