Polystrap, Black, 24 in. L, SS
Mfr # BBS24SBK
Zoro # G3783958
product price:Â $8.79
/eaKey Features
Width
1-1/2"
Overall Length
24 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Stretched Bungee Length
48 in
End Type
S-Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BBS24SBK
Zoro #
G3783958
UPC #
815818020979
Country of Origin
United States
Dimensions
Length
24"
Width
1-1/2"
Overall Length
24 in
Stretched Bungee Length
48 in
Bungee Length
24 in
Bungee Width
1 1/2 in
Hook Length
3 in
Bungee Thickness
3/16 in
Thickness
1/4 in
Stretch Length - Maximum
48 in
Overall Width
1 1/2 in
Manufacturers Warranty Length
Limited Life
Details
Item
Bungee Strap
Color
Black
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
End Type
S-Hook
Bungee Material
Polyurethane
End Material
Stainless Steel
Body Material
Polyurethane
Hardware Material
Stainless Steel
Bungee End Type
S-Hook
Bungee End Material
Stainless Steel
Item - Bungees
Bungee Strap
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.