This item is Discontinued.

Current Fluorescent Linear Lamp, T12, Cool, 4100K F34SPX41WM/ECO/CVG

Fluorescent Linear Lamp, T12, Cool, 4100K (Discontinued)

  • Mfr # F34SPX41WM/ECO/CVG
  • Zoro # G3784085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F34SPX41WM/ECO/CVG
Zoro #
G3784085
UPC #
-
Country of Origin
Unknown

Details

Bulb Shape
T12
Watts
34
Bulb Designation
F34T12/SPX41WM/ECO/CVG
Standards
Meets 2012 Lighting Legislation Energy
Bulb Color Temp.
4100K
Item
Linear Fluorescent Lamp
Voltage
79
Average Bulb Life
20,000 hr.
ANSI Code
1006-1
Case Quantity
30
Shatter-Resistant
Yes
Color Temperature
4100 K

Description

Linear Fluorescent Lamp, Bulb Shape T12, Color Temperature 4100 K, Shatter-Resistant Yes, Watts 34, Voltage 79, Standards Meets 2012 Lighting Legislation Energy, ANSI Code 1006-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.