This item is Discontinued.

Current Fluorescent Linear Lamp, T12, Cool, 4100K F34LW/RS/WM/ECO/CVG

Fluorescent Linear Lamp, T12, Cool, 4100K (Discontinued)

  • Mfr # F34LW/RS/WM/ECO/CVG
  • Zoro # G3784121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F34LW/RS/WM/ECO/CVG
Zoro #
G3784121
UPC #
-
Country of Origin
United States

Dimensions

Max Overall Bulb Length
48"
Max. Overall Bulb Length
48"

Details

Bulb Shape
T12
Light Appearance
4000 to 4999K, Cool White
Watts
34
ANSI Code
1006-1
Bulb Designation
F34/LW/RS/WM/ECO/CVG
Voltage
79
Item
Linear Fluorescent Lamp
Standards
Meets 2012 Lighting Legislation Energy
Bulb Type
Linear
Shatter-Resistant
Yes
Average Bulb Life
20,000 hr.
Case Quantity
30
Bulb Color Temp.
4100K
Color Temperature
4100 K
Color Tuning
No

Description

Linear Fluorescent Lamp, Bulb Shape T12, Color Temperature 4100 K, Shatter-Resistant Yes, Watts 34, Voltage 79, Standards Meets 2012 Lighting Legislation Energy, ANSI Code 1006-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.