Zoro Homepage
This item is Discontinued.
Current Fluorescent Lamp, T12, Very Cool, 5000K F40SPX50/ECO

Fluorescent Lamp, T12, Very Cool, 5000K (Discontinued)

  • Mfr # F40SPX50/ECO
  • Zoro # G3784173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40SPX50/ECO
Zoro #
G3784173
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
48"
Max Overall Bulb Length
48"
Light Bulb Dia.
1-1/2"

Description

Linear Fluorescent Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Rendering Index 80.0, Color Temperature 5000 K, Lumens 3200, Shatter-Resistant No, Watts 40, Voltage 101, ANSI Code 1010-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.