Heavy-Duty Bungee Strap, Orange, Nylon

  • Mfr # BBS18NO

  • Zoro # G3784229


product price:  $6.89
/ea

Key Features

Length
18"
Width
1-1/2"
Color
Orange
Overall Length
18 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BBS18NO
Zoro #
G3784229
UPC #
815818020696
Country of Origin
United States

Dimensions

Length
18"
Width
1-1/2"
Overall Length
18 in
Bungee Length
18 in
Bungee Width
1 1/2 in
Bungee Thickness
3/16 in
Stretched Bungee Length
36 in
Hook Length
2 1/4 in
Thickness
1/4 in
Stretch Length - Maximum
36 in
Overall Width
1 1/2 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
Orange
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
End Type
J-Hook
Bungee Material
Polyurethane
Includes
Overmolded Nylon Ends
End Material
Nylon
Bungee End Type
J-Hook
Bungee End Material
Nylon
Item - Bungees
Bungee Strap
Body Material
Polyurethane
Hardware Material
Nylon

Description

Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Orange, Includes Overmolded Nylon Ends, Product Type Bungee Strap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.