85 lbs Cap Broadcast Spreader For Grass Seed, Fertilizer, Salt, Rock Salt, Ice Melt & Salt, T-Handle
Mfr # 45-0530
Zoro # G3784300
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Capacity
85 lbs
Drop Type
Broadcast
Spread Width
10 ft
Flow Control
Cable
For Use With
Fertilizer; Tractors and Utility Vehicles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-0530
Zoro #
G3784300
UPC #
052613104637
Country of Origin
United States
Dimensions
Spread Width
10 ft
Wheel Dia.
10 in
Wheel Width
3 in
Spinner Size
3 in
Spread Width - Maximum
10 ft
Wheel Diameter
10 in
Description
Tow-Behind Spreader, Capacity 85 lb, Drop Type Broadcast, Flow Control Cable, For Use With Fertilizer, Spread Width 10 ft, Wheel Type Pneumatic, Axle Type Steel, Wheel Dia. 10 in, Wheel Width 3 in, Mount Type Pin Hitch, Hopper Material Polyethylene, Frame Steel, Powder Coated Paint Finish, Flow Gate Manual, Spinner Size 3 in, Spinner Type Hairpin Agitator, Powered By Ground Drive, Controller Manual, Fits Tractors and Utility Vehicles, Features Maneuverable, Includes Broadcast Spreader
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.