This item is Discontinued.

Current Fluorescent Lamp, T12, Neutral, 3500K F40XL/SPX35/ECO

Fluorescent Lamp, T12, Neutral, 3500K (Discontinued)

  • Mfr # F40XL/SPX35/ECO
  • Zoro # G3784401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F40XL/SPX35/ECO
Zoro #
G3784401
UPC #
043168802482
Country of Origin
Unknown

Dimensions

Light Bulb Dia.
1-1/2"

Details

Bulb Shape
T12
Bulb Base Type
Medium Bi-Pin (G13)
Watts
40
Average Bulb Life
24,000 hr.
Item
Linear Fluorescent Lamp
Bulb Min. Starting Temp.
50 Degrees F
Shatter-Resistant
No
ANSI Code
1010-1
Case Quantity
30
Color Rendering Index
82.0
Lumens
3400
Bulb Technology
Fluorescent
Bulb Color Temp.
3500K
Voltage
101
Bulb Primary Application
General Purpose
Lighting Technology
Fluorescent
Bulb Designation
F40T12/XL/SPX35/ECO
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
50 Degrees F
Color Temperature
3500 K
Color Tuning
No

Description

Linear Fluorescent Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Rendering Index 82.0, Color Temperature 3500 K, Lumens 3400, Shatter-Resistant No, Watts 40, Voltage 101, ANSI Code 1010-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.