Fluorescent Linear Lamp, T8, Neutral, 3500K (Discontinued)
- Mfr # F32T8/XL/SPX35/ECO
- Zoro # G3784706
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F32T8/XL/SPX35/ECO
Zoro #
G3784706
UPC #
-
Country of Origin
United States
Dimensions
Light Bulb Dia.
1"
Max Overall Bulb Length
48"
Max. Overall Bulb Length
48"
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,950 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 32 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1005-2, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output No, Trade Number F32T8/XL/SPX35/ECO, Dimmable No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.