EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, XL (10), 1 Pair

  • Mfr # EXO2-MPLW-05-XL

  • Zoro # G3785148


product price:  $14.99
/pr

Key Features

Color
Black/White
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
White Goat Leather
Application
Mechanical, Utility, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-MPLW-05-XL
Zoro #
G3785148
UPC #
696511844655
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Black/White
Cuff Style
Hook-and-Loop
Palm Material
White Goat Leather
Application
Mechanical, Utility, General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 2112; CE Rated
Knuckle Padding Material
Neoprene
Closure Type
hook-and-loop
Back Material
Spandex, Neoprene
Cuff
Adjustable
Finger Style
Full
Lining
Terry Cloth
Stitching Material
Nylon
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
2
Touchscreen Nib
No
Impact Protection Coverage
Knuckles
Knuckle Protection Material
Neoprene
ANSI/ISEA Abrasion Cycles
1,487
Includes Double Palm
No
Low-Profile Impact Protection
No
Glove Liner Material
Unlined
Anti-Static
No
ANSI/ISEA Cut Load
101 g
Includes Red Palm
No
Glove Back Material
Polyester
Includes Padded Palm
No
Latex-Free
Yes
EN 388 Rating
2112
Leather Palm Process
Grain
ANSI/ISEA Heat Level
Not Available
Includes Pull Strap
Yes
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
20 N
Reflective Backing
No
Glove Hand Style
Left and Right
Palm Style
Single Layer
Windproof
No
Series
EXO
Touchscreen Compatible
No
Brand and Series
Ironclad EXO-MPLW
Glove Features
Pull Strap
Includes ID Panel
No
Rope Channel Reinforcement
No
Thumb Sweat Wipe
Yes
Includes Keypad Nib
No
Includes Heat Pack Pocket
No
Water Resistant
No
Includes Pinch Point Protection
No
Silicone-Free
No
Glove Materials
Goatskin/Polyester
High-Visibility
No
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Back Color
Black/White
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Palm Material
Goatskin
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/White, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.