Impact Mechanics Glove, Blue/Black, XXL, PR

  • Mfr # EXO2-MIGB-06-XXL

  • Zoro # G3785260


product price:  $19.19
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Anti-Vibration
Standards
EN 388 2131; CE Rated
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-MIGB-06-XXL
Zoro #
G3785260
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Anti-Vibration
Standards
EN 388 2131; CE Rated
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Blue
Series
EXO
Lining
Terry Cloth
Cuff
Adjustable
Glove Back Material
Polyester
Hand
Left and Right
Closure Type
Hook-and-Loop
Finger Style
Full Finger
Impact Glove Type
Not Rated
ANSI/ISEA Abrasion Level
3
Includes Heat Pack Pocket
No
Includes Keypad Nib
No
Brand and Series
Ironclad EXO-MIGB
Impact Protection Coverage
Knuckles
EN 388 Rating
2131
Includes Double Palm
No
Water Resistant
No
Latex-Free
Yes
Reflective Backing
No
Cuff Style
Hook-and-Loop
Includes ID Panel
No
Glove Material Color
Black/Green
Knuckle Protection Material
TPR
Includes Pull Strap
Yes
Thumb Sweat Wipe
Yes
EN 388 Impact Rated
No
Glove Materials
Synthetic Leather/Polyester
Glove Liner Material
Unlined
Reinforcement Coverage
Reinforced Palm
Glove Construction
Cut and Sewn
Windproof
No
Waterproof
No
Touchscreen Nib
No
Touchscreen Compatible
No
Includes Red Palm
No
Rope Channel Reinforcement
No
Anti-Static
No
Silicone-Free
No
Impact Protection Style
Standard
Includes Pinch Point Protection
No
ANSI/ISEA Puncture Level
1
Low-Profile Impact Protection
Yes
Glove Features
Padded Knuckles, Thumb Sweat Wipe
Palm Style
Foam Padding, Reinforced Patches
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Cycles
1,596
Includes Padded Palm
Yes
Stitching Material
Nylon
High-Visibility
No
Vibration Dampening Method
Padding
Glove Back Color
Black/Blue
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Foam Padding, Reinforced Patches, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Blue, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.