Frame Chair, Black Seat, Black Back, 23 in W 24 1/2 in L 34 1/2 in H, Fixed

  • Mfr # B9521-BK

  • Zoro # G3785317


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Color
Black
Seat Material
Fabric Upholstery, Molded Foam
Overall Height
34 1/2 in
Overall Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B9521-BK
Zoro #
G3785317
UPC #
751118952117
Country of Origin
China

Dimensions

Overall Height
34 1/2 in
Overall Width
23 in
Overall Depth
24 1/2 in
Back Width
20 3/4 in
Seat Width
20 in
Seat Height Range
18-1/2"
Seat Height
18 1/2 in
Cushion Thickness
3 in
Back Height
13 in
Seat Depth
20 in
Height
34.5"
Depth
24.5"
Arm Height
25 1/2 in
Seat Thickness
3 in

Details

Item
Frame Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Fabric Upholstery, Molded Foam
Back Color
Black
Back Material
Fabric
Caster Type
No Casters
Frame Material
Metal
Assembled/Unassembled
Unassembled
Backrest
Built In Lumbar Support
Color
Black
Features
Lumbar Support
Office Chair Style
Guest Chairs
Includes
Hardware
Weight Capacity
275 lb
Standards
CA TB117-2013, MAS Certified Green
Frame Color
Black
Material
Fabric
Assembly
Unassembled
Product Type
Frame Chair
Style
Guest Chair
Upholstered Seat
Yes
Support Style
Sled
Number of Arms
2
Number of Casters/Glides
0
Swivel
No
Upholstered Back
Yes
Rolling
No
Adjustable Arms
No

Description

Frame Chair, Back Color Black, Back Material Fabric, Frame Color Black, Frame Material Metal, Overall Depth 24 1/2 in, Overall Height 34 1/2 in, Overall Width 23 in, Product Type Frame Chair, Seat Color Black, Seat Depth 20 in, Seat Height 18 1/2 in, Seat Material Fabric, Seat Width 20 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Sled, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 13 in, Back Width 20 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.