EXO Hi-Vis Mechanics Gloves, Embossed Synthetic Leather, Foam Padding, Duraclad Palm, S

  • Mfr # EXO2-HZIO-02-S

  • Zoro # G3785391


product price:  $22.69
/pr

Key Features

Color
Black/High-Visibility Orange
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Embossed Synthetic Leather, Foam Padding, Duraclad
Palm Construction
Anti-Vibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-HZIO-02-S
Zoro #
G3785391
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Hi-Vis Mechanics Gloves
Color
Black/High-Visibility Orange
Cuff Style
Hook-and-Loop
Palm Material
Embossed Synthetic Leather, Foam Padding, Duraclad
Palm Construction
Anti-Vibration
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Finger Style
Full
Cuff
Adjustable
Closure Type
hook-and-loop
Lining
Terry Cloth
Back Material
Spandex, TPR, Reflective Panels
Knuckle Padding Material
TPR
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
1
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
No
Includes Double Palm
No
Brand and Series
Ironclad EXO-HZIO
Touchscreen Compatible
No
Impact Glove Type
Not Rated
ANSI/ISEA Puncture Force
50 N
Windproof
No
Includes Red Palm
No
Series
EXO
Impact Protection Coverage
Knuckles
Knuckle Protection Material
TPR
EN 388 Impact Rated
No
Anti-Static
No
Low-Profile Impact Protection
Yes
Reinforcement Coverage
Reinforced Palm
Includes Heat Pack Pocket
No
Thumb Sweat Wipe
Yes
Includes Pull Strap
Yes
ANSI/ISEA Abrasion Cycles
1,596
Silicone-Free
No
Water Resistant
No
Includes ID Panel
No
Glove Liner Material
Unlined
Glove Safety Features
High-Visibility
Glove Materials
Synthetic Leather/Polyester
Reflective Backing
Yes
Glove Back Material
Polyester
Palm Style
Foam Padding, Reinforced Patches
Rope Channel Reinforcement
No
Latex-Free
Yes
Glove Hand Style
Left and Right
Includes Keypad Nib
No
Glove Features
Padded Knuckles, Reflective Backing, Thumb Sweat Wipe
Impact Protection Style
Standard
EN 388 Rating
2131
Touchscreen Nib
No
Includes Padded Palm
Yes
High-Visibility
Yes
Vibration Dampening Method
Padding
Minimum Temperature
Not Rated
Glove Back Color
Black/Orange
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Foam Padding, Reinforced Patches, Backing Style Polyester with TPR Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products