This item is Discontinued.

Current Fluorescent Linear Lamp, T5, Warm, 3000K F28WT5/830ECO/CVG

Fluorescent Linear Lamp, T5, Warm, 3000K (Discontinued)

  • Mfr # F28WT5/830ECO/CVG
  • Zoro # G3785826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28WT5/830ECO/CVG
Zoro #
G3785826
UPC #
043168815468
Country of Origin
United States

Dimensions

Light Bulb Dia.
5/8"
Max Overall Bulb Length
45-13/64"
Max. Overall Bulb Length
45-13/64"

Details

Bulb Shape
T5
Bulb Base Type
Miniature Bi-Pin (G5)
Light Appearance
3000 to 3999K, Warm White
Watts
28
Item
Linear Fluorescent Lamp
Bulb Type
Linear
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Color Temp.
3000K
Bulb Primary Application
Specialty
Lumens
2813
Bulb Designation
F32T8/XL/SPX41/HL/HO/ECO/CVG
Lighting Technology
Fluorescent
Voltage
120
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
Yes
Standards
Meets 2012 Lighting Legislation Energy
Bulb Technology
Fluorescent
Average Bulb Life
36,000 hr.
Color Rendering Index
85.0
Case Quantity
40
Shatter-Resistant
Yes
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
3000 K
Color Tuning
No

Description

Linear Fluorescent Lamp, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 85.0, Color Temperature 3000 K, Lumens 2813, Shatter-Resistant Yes, Watts 28, Voltage 120, Standards Meets 2012 Lighting Legislation Energy, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Start Type Rapid, High Output Yes

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.