Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF

  • Mfr # VTSFT-TC5153

  • Zoro # G3786551


product price:  $30.39
/ea

Key Features

Overall Length
2.7200"
Tap Style
Spiral Flute
Tap Size
5/16"
Shank Dia.
0.3180"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC5153
Zoro #
G3786551
UPC #
4056544572196
Country of Origin
United States

Dimensions

Overall Length
2.7200"
Tap Size
5/16"
Shank Dia.
0.3180"
Tap Dimension Type
Inch
Tap Thread Size
5/16"-24
Thread Length
11/16 in
Shank Length
1 1/4 in
Thread Size
5/16"-24
75% Thread Drill Size
I
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Thread Direction
Right Hand
Tap Thread Type
UNJF
Series
WGT
Standards
ANSI
Cutting Direction - Machining
Right Hand
Thread Limit
H5
Threads per Inch
24
Material Grade - Machining
WS39MG
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, Metric, Overall Length 2 23/32 in, High Speed Steel, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.