2.5" Diameter Plastic Stanchion - Yellow, 40 in Height, 6 pk
Mfr # 96402-6
Zoro # G3786727
product price:Â $174.99
/pk 6, $29.17/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Flat
Base Material
HDPE
Post Material
HDPE
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96402-6
Zoro #
G3786727
UPC #
044865964022
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr
Details
Item
Medium Duty Stanchion
Base Type
Flat
Base Material
HDPE
Post Material
HDPE
Color
Yellow
Finish
Gloss
Post Finish
Matte
Application
Outdoor or Indoor
For Use With
2 in and 2 in HD Plastic Chain
Includes
(6) Medium Duty Stanchions
Material
High Density Polyethylene
Base Finish
Gloss
Fillable
Yes
Post Color
Yellow
Base Color
Yellow
Base Weight
2 lb
Post Top
Sphere
Resistance Properties
UV Resistant
Compatible Line
Chain
Description
Medium Duty Stanchion, Post Top Sphere, For Use With 2 in and 2 in HD Plastic Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Flat, Base Weight 2 lb, Post Color Yellow, Base Color Yellow, Includes (6) Medium Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Gloss, Color Yellow, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.