S-Hook for Plastic Chain Barrier, Orange, 2 3/10 in Length, Gloss

  • Mfr # 50312-10

  • Zoro # G3786912


product price:  $5.19
/pk 10, $0.52/ea

Key Features

Overall Length
2 3/10 in
Material
Plastic
Size
2 in
Application
Outdoor or Indoor
For Use With
2 in Chain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50312-10
Zoro #
G3786912
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2 3/10 in
Size
2 in
Overall Width
1 1/8 in

Details

Item
S-Hook for Plastic Chain Barrier
Color
Orange
Material
Plastic
Application
Outdoor or Indoor
For Use With
2 in Chain
Finish
Gloss
Compatible Barrier
Chain

Description

S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With 2 in Chain, Compatible Barrier Chain, Color Orange, Overall Height Not Applicable, Overall Length 2 3/10 in, Overall Width 1 1/8 in, Outside Diameter Not Applicable, Material Plastic, Finish Gloss, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.