IndestrucTable Commercial Folding Table, Charcoal Top and Frame, 24 in W x 48 in L x 29 in H

  • Mfr # 65507

  • Zoro # G3786942


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24"
Length
48"
Height
29"
Diameter
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65507
Zoro #
G3786942
UPC #
674785655078
Country of Origin
United States

Dimensions

Width
24"
Length
48"
Height
29"
Diameter
48"
Top Thickness
2"
Depth
3"
Overall Width
48 in
Overall Depth
24 in
Leg End Diameter
1 in
Tabletop Thickness
2 in
Height Adjustability
Fixed Height
Overall Height - Maximum
29 in

Details

Item
IndestrucTable Commercial Folding Table , Charcoal - 24" x 48"
Shape
Rectangle
Tabletop Material
Blow Molded Polyethylene
Tabletop Color
Charcoal
Frame Color
Silver
Frame Material
Steel
Edge Type
Molded
Leg Type
Wishbone
Leg Color
Silver
Assembled/Unassembled
Assembled
Series
IndestrucTABLE TOO(TM)
Load Rating
300 lb.
Surface Material
Blow Molded Polyethylene
Table Material
Blow Molded Polyethylene
Weight Capacity
750 lb
Features
15-Year Limited Warranty, Indoor or Outdoor Use
Standards
ANSI, BIFMA
Assembly
Assembled
Includes Modesty Panel
No Modesty Panel
Table Weight
23 lb
Tabletop Structural Material
Polyethylene
Product Type
Folding Table
Frame Finish
Powder Coated
Folding Legs
Folding
Foot Material
Plastic
Tabletop Shape
Rectangle
Nesting
Nestable
Foot Type
Protective Tips
Includes Handle
No Handle
Edge Shape
Eased
Leg End Shape
Circle
Tabletop Surface Material
Polyethylene
Number of Feet
4

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 24 in, Length 48 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Charcoal, Frame Color Silver, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Not Applicable, Edge Type Molded, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 2 in, Series IndestrucTABLE TOO(TM), Load Rating 300 lb, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.