Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6675200-6
Zoro #
G3787542
UPC #
-
Country of Origin
Unknown
Dimensions
Imprint Area Width
1/2"
Wire Length
5-3/4"
Thickness
7/16"
Operational Length
9"
Length
9-1/4"
Imprint Area Height
1"
Details
Breaking Strength
12 lb.
Number of Digits
7
Primary Application
General Purpose Barrier
Color
Yellow
Includes
Adjustable Strap
Legend
Enter
Material
polypropylene
Imprinting
2 Lines of 8 Characters Each
Item
Ring Flag Bi-Directional Seal
Description
Ring Flag Bi-Directional Seal, Imprinting 2 Lines of 8 Characters Each, Number of Digits 7, Breaking Strength 12 lb., Wire Length 5-3/4 In., Thickness 7/16 In., Legend Enter, Includes Adjustable Strap, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.