Coverall. Standard Fit Hood. Stormflap. Elastic Wrists. Attached Socks. Yellow. 6X

  • Mfr # QC122SYL6X001200

  • Zoro # G3787738


product price:  $268.99
/pk 12, $22.42/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC122SYL6X001200
Zoro #
G3787738
UPC #
-
Country of Origin
Multiple

Dimensions

Size
6XL
Fits Waist Size
57 3/4 in to 61 1/4 in
Thickness
10 Mil
Fits Chest Size
57 3/4 in to 61 1/4 in
Maximum Height
85 in
Minimum Height
81 in
Chest Size - Minimum
57-3/4 in
Chest Size - Maximum
61 1/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
34 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Yellows
Level of Protection
Liquid Tight
Features
Integrated Socks Composed of Garment Material, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Spray Tight
Yes
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Liquid Tight
No
Reduced Spray
Yes
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Material Weight
2.5 oz/sq yd
Anti-Static
No
Closure Features
Storm Flap
Includes Thumb Loops
No
Garment Style
Coverall
Gas Tight
No
Material Performance
Light Duty
Attached Hood
Yes
Packaging
Bulk
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
EPA Protection Level
B
Sterilization Status
Non-Sterile
Hood Style
Elastic
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 61 1/4 in, Chest Size - Minimum 57 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products