This item is Discontinued.

Occunomix Small 100% Polyester T-Shirt, Orange LUX-SSTP3-OS

Small 100% Polyester T-Shirt, Orange (Discontinued)

  • Mfr # LUX-SSTP3-OS
  • Zoro # G3788197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSTP3-OS
Zoro #
G3788197
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
35 to 37"

Details

Closure Type
Pullover
Item
T-Shirt
Color
Orange
ANSI Class
3
Material
100% Polyester
Number of Outside Pockets
1
Fabric Weight
6 oz
Standards
ANSI/ISEA 107-2010
ANSI Type
Class 3

Description

T-Shirt, ANSI Class 3, Material 100 Percent Polyester, Number of Outside Pockets 1, Color Orange, Size S, Fabric Weight 6 oz, Standards ANSI/ISEA 107-2010, ANSI Type Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.