Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix T-Shirt, 100% Polyester, Yellow, L LUX-SSTP3-YL

T-Shirt, 100% Polyester, Yellow, L (Discontinued)

  • Mfr # LUX-SSTP3-YL
  • Zoro # G3788242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSTP3-YL
Zoro #
G3788242
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
39" to 43"

Details

Item
T-Shirt
Closure Type
Pullover
Fabric Weight
6 oz
Color
Yellow
Material
100% Polyester
Standards
ANSI/ISEA 107-2010
ANSI Class
3
ANSI Type
Class 3

Description

T-Shirt, ANSI Class 3, Material 100 Percent Polyester, Number of Outside Pockets 1, Color Yellow, Size L, Fabric Weight 6 oz, Standards ANSI/ISEA 107-2010, ANSI Type Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.